Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 7433

Set Ascending Direction
  1. PP2RJ45BL
    PP2RJ45BL
    ASI-Automation Systems Interconnect Remote Access Interfaces
    Item Number
    PP2RJ45BL
    MFG Item Number
    PP2RJ45BL
    Product Description
    Waterproof Rj45 Connector, 22 mm
    Specifications
    Specifications
    Number of Outlets None
    Number of Connectors RJ45
    GFCI No
    Circuit Breaker No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. IMACPGFI02
    IMACPGFI02
    ASI-Automation Systems Interconnect Miscellaneous
    Item Number
    IMACPGFI02
    MFG Item Number
    IMACPGFI02
    Product Description
    Duplex Outlet, Dual, 15A/125V, Gfci,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. RAI-SAC-201
    RAI-SAC-201
    ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series
    Item Number
    RAI-SAC-201
    MFG Item Number
    RAI-SAC-201
    Series
    RAI
    Product Description
    Panel Interface Connector, Single
    Specifications
    Specifications
    Number of Outlets (1) 120 V Receptacle
    Number of Connectors RJ45
    Outlet Current Rating 15 A
    GFCI No
    Circuit Breaker No
    Housing Material Aluminum
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. NDB1L-32C-6-120V
    NDB1L-32C-6-120V
    ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series
    Item Number
    NDB1L-32C-6-120V
    MFG Item Number
    NDB1L-32C-6-120V
    Series
    NDB1L
    Product Description
    GFCI, 1-P+N, 6A/120Vac, C, 30Ma
    Specifications
    Specifications
    Poles 1
    Current Rating 6 A
    Max Voltage 120 VAC
    Protection Ground Fault
    Trip Curve C
    Terminals Included Line and Load
    Mounting DIN Rail
    UL Standard 1053
    kAIC @ 120 VAC 4.5
    Terminal Type Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RAI-SAC-RJ45-CB-3
    RAI-SAC-RJ45-CB-3
    ASI-Automation Systems Interconnect Miscellaneous
    Item Number
    RAI-SAC-RJ45-CB-3
    MFG Item Number
    RAI-SAC-RJ45-CB-3
    Product Description
    Panel Interface Connector, Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. QL113DMKM15
    QL113DMKM15
    ASI-Automation Systems Interconnect Circuit Breakers, QL Series
    Item Number
    QL113DMKM15
    MFG Item Number
    QL113DMKM15
    Series
    QL
    Product Description
    Miniature Circuit Breaker, Branch
    Specifications
    Specifications
    Poles 1
    Current Rating 15 A
    Protection Branch Circuit
    Trip Curve KM
    Terminals Included Line and Load
    Trip Unit Fixed Hydraulic / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    Neutral Pole No
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    Terminal Type Screw
    Auxiliary Switch No
    Shunt Trip No
    Undervoltage Release No
    Alarm Switch No
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ASI451124
    ASI451124
    ASI-Automation Systems Interconnect Transducers
    Item Number
    ASI451124
    MFG Item Number
    ASI451124
    Product Description
    4-20Ma Analog Signal Splitter,
    Specifications
    Specifications
    Supply Voltage 24 VDC
    Input Signal Milliamps (mAAC)
    Output Signal Milliamps (mAAC)
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CBX13
    CBX13
    ASI-Automation Systems Interconnect Terminal Blocks
    Item Number
    CBX13
    MFG Item Number
    CBX13
    Product Description
    Hazardous Location DIN Rail Mounted
    Specifications
    Specifications
    Connection Type Screwless
    Composition Non-Metallic
    Color Blue
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. NDB1L-32C-20-120V
    NDB1L-32C-20-120V
    ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series
    Item Number
    NDB1L-32C-20-120V
    MFG Item Number
    NDB1L-32C-20-120V
    Series
    NDB1L
    Product Description
    GFCI, 1-P+N, 20A/120Vac, C, 30Ma
    Specifications
    Specifications
    Poles 1
    Current Rating 20 A
    Max Voltage 120 VAC
    Protection Ground Fault
    Trip Curve C
    Terminals Included Line and Load
    Mounting DIN Rail
    UL Standard 1053
    kAIC @ 120 VAC 4.5
    Terminal Type Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. NDB1L-32C-10-120V
    NDB1L-32C-10-120V
    ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series
    Item Number
    NDB1L-32C-10-120V
    MFG Item Number
    NDB1L-32C-10-120V
    Series
    NDB1L
    Product Description
    GFCI, 1-P+N, 10A/120Vac, C, 30Ma
    Specifications
    Specifications
    Poles 1
    Current Rating 10 A
    Max Voltage 120 VAC
    Protection Ground Fault
    Trip Curve C
    Terminals Included Line and Load
    Mounting DIN Rail
    UL Standard 1053
    kAIC @ 120 VAC 4.5