Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1004

Set Ascending Direction
  1. 1600I
    1600I
    Bardac Drives
    Item Number
    1600I
    MFG Item Number
    1600I-001
    Product Description
    Drive, DC, 1.5HP@120V, 3.0HP@240V
    Specifications
    Specifications
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1.5 hp
    Max HP @ 180 VDC Armature 3 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 16 A
    Field Supply Fixed
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 14-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SLX15/36
    SLX15/36
    Bardac Drives, SLX Series
    Item Number
    SLX15/36
    MFG Item Number
    SLX15
    Series
    SLX
    Product Description
    Drive, DC, 10HP@240V, 20HP@480V
    Specifications
    Specifications
    Input Current (AC) 30 A
    Output Armature Voltage (DC) 240 VDC, 500 VDC
    Max HP @ 240 VDC Armature 10 hp
    Max HP @ 500 VDC Armature 20 hp
    Input Phase 3
    Output Field Current (DC) 2.5 A
    Max Armature Current (DC) 36 A
    Field Supply Regulated
    Regen Yes
    Operator Controls Not Available
    Temperature Range (F) 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. DW210
    DW210
    Bardac Miscellaneous
    Item Number
    DW210
    MFG Item Number
    dw210
    Product Description
    Smarty Universal Automation Control
    Increase
    Decrease
    Availability
  4. E3-120070-3012
    E3-120070-3012
    Bardac Miscellaneous
    Item Number
    E3-120070-3012
    MFG Item Number
    E3-120070-3012
    Product Description
    Drive, AC, 2.0HP, 240V, 7.0A, CT, OP
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 400I
    400I
    Bardac Drives
    Item Number
    400I
    MFG Item Number
    400I
    Product Description
    Drive, DC, 0.4HP@120V, 0.75HP@240V
    Specifications
    Specifications
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.4 hp
    Max HP @ 180 VDC Armature 0.75 hp
    Input Phase 1
    Output Field Current (DC) 0.5 A
    Max Armature Current (DC) 4 A
    Field Supply Fixed
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 14-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. K680I
    K680I
    Bardac Drives, K Series
    Item Number
    K680I
    MFG Item Number
    K680i
    Series
    K
    Product Description
    Drive, DC, 0.5HP@120V, 1.0HP@240V
    Specifications
    Specifications
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Max HP @ 180 VDC Armature 1 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 6.8 A
    Field Supply Fixed
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 14-104 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. POTKIT-P
    POTKIT-P
    Bardac Miscellaneous
    Item Number
    POTKIT-P
    MFG Item Number
    POTKIT - P
    Product Description
    Potentiometer, 10K Ohm, Single Turn
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. POTKIT-10
    POTKIT-10
    Bardac Miscellaneous
    Item Number
    POTKIT-10
    MFG Item Number
    POTKIT-10
    Product Description
    Potentiometer, 10K Ohm, Ten Turn
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. DW221
    DW221
    Bardac Miscellaneous
    Item Number
    DW221
    MFG Item Number
    dw221
    Product Description
    Speedy Embedded Automation Control
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ODE2-11005-1H012
    ODE2-11005-1H012
    Bardac Drives, ODE2 Series
    Item Number
    ODE2-11005-1H012
    MFG Item Number
    ODE2-11005-1H012
    Series
    ODE2
    Product Description
    Drive, AC, 0.5HP, 240V, 2.3A, CT, OP
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 0.5 hp
    Amps (Constant Torque Rating) 2.3 A
    Braking Type Flux Braking
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 120 VAC
    Input Range Voltage (AC) 110-120 VAC
    Max Frequency 500 Hz
    Frame Size 1
    Depth 4.9 "
    Width 3.3 "
    Height 6.8 "
    Availability

    Obsolete Item No Longer Available

Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved