Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 17062

Set Ascending Direction
  1. RW67-1D2-U040
    RW67-1D2-U040
    WEG Electric Overload Relays, RW Series
    Item Number
    RW67-1D2-U040
    MFG Item Number
    RW67-1D2-U040
    Series
    RW
    Product Description
    Overload, 2 Pole Olr Class10 Rang
    Specifications
    Specifications
    Poles 2
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CWM80-00-30V18
    CWM80-00-30V18
    WEG Electric Contactors, CWM Series
    Item Number
    CWM80-00-30V18
    MFG Item Number
    CWM80-00-30V18
    Series
    CWM
    Product Description
    Contactor, 3-P N/O, 120VAC, 80A
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Frame Size CWM80
    Termination Screw
    Overload Relays RW67-2D3
    General Purpose (AC1) 110 A
    UL Motor Switching (AC3) 80 A
    Max HP 115V 1PH 7.5 hp
    Max HP 230/240V 1PH 15 hp
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 25 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 60 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BCXML20
    BCXML20
    WEG Electric Contactors
    Item Number
    BCXML20
    MFG Item Number
    BCXML20
    Product Description
    Auxiliary Contact Block, 2NO, Side
    Specifications
    Specifications
    Type Auxiliary Contact
    For Use With CWM9…300
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RW67-2D3-U080
    RW67-2D3-U080
    WEG Electric Overload Relays, RW Series
    Item Number
    RW67-2D3-U080
    MFG Item Number
    RW67-2D3-U080
    Series
    RW
    Product Description
    Overload Relay, 63-80A
    Specifications
    Specifications
    Poles 3
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BCXML11
    BCXML11
    WEG Electric Contactors
    Item Number
    BCXML11
    MFG Item Number
    BCXML11
    Product Description
    Auxiliary Contact Block, 1NO/1NC,
    Specifications
    Specifications
    Type Auxiliary Contact
    For Use With CWM9…300
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CWCA0-22-00V18
    CWCA0-22-00V18
    WEG Electric Control Relays, CWC Series
    Item Number
    CWCA0-22-00V18
    MFG Item Number
    CWCA0-22-00V18
    Series
    CWC
    Product Description
    Control Relay, 4-P 2NO/2NC, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Number of Poles 4
    Contact Configuration 2NO, 2NC
    Thermal Current (A) 10 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CWM32-00-30V18
    CWM32-00-30V18
    WEG Electric Contactors, CWM Series
    Item Number
    CWM32-00-30V18
    MFG Item Number
    CWM32-00-30V18
    Series
    CWM
    Product Description
    Contactor, 3-P N/O, 120VAC, 32A
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Frame Size CWM32
    Termination Screw
    General Purpose (AC1) 60 A
    UL Motor Switching (AC3) 32 A
    Max HP 115V 1PH 3 hp
    Max HP 230/240V 1PH 5 hp
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CWM50-00-30V18
    CWM50-00-30V18
    WEG Electric Contactors, CWM Series
    Item Number
    CWM50-00-30V18
    MFG Item Number
    CWM50-00-30V18
    Series
    CWM
    Product Description
    Contactor, 3-P N/O, 120VAC, 50A
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Frame Size CWM50
    Termination Screw
    Overload Relays RW67-2D3
    General Purpose (AC1) 90 A
    UL Motor Switching (AC3) 50 A
    Max HP 115V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Max HP 200/208V 3PH 15 hp
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 575/600V 3PH 40 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CWC012-10-30C03
    CWC012-10-30C03
    WEG Electric Contactors, CWC Series
    Item Number
    CWC012-10-30C03
    MFG Item Number
    CWC012-10-30C03
    Series
    CWC
    Product Description
    Mini Contactor, 3-P N/O, 24VDC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 22 A
    UL Motor Switching (AC3) 12 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 7.5 hp
    Max HP 575/600V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BC10F-CSW
    BC10F-CSW
    WEG Electric Switches
    Item Number
    BC10F-CSW
    MFG Item Number
    BC10F-CSW
    Product Description
    Contact Block, 1 N.O.
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved