Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 114860

Set Ascending Direction
  1. P2MB3PC100
    P2MB3PC100
    Lovato Circuit Breakers, Miniature Series
    Item Number
    P2MB3PC100
    MFG Item Number
    P2MB3PC100
    Series
    Miniature
    Product Description
    Miniature Circuit Breaker 3P C 100A
    Specifications
    Specifications
    Poles 3
    Current Rating 100 A
    Protection Supplemental
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 480 VAC 10
    kAIC @ 60 VDC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. EP61ULD10
    EP61ULD10
    GE Circuit Breakers
    Item Number
    EP61ULD10
    MFG Item Number
    EP61ULD10
    Product Description
    Circuit Breaker, 1-P, 10A/277VAC, D,
    Increase
    Decrease
    Availability
  3. ST202M-K16
    ST202M-K16
    ABB Circuit Breakers, ST200M Series
    Item Number
    ST202M-K16
    MFG Item Number
    ST202M-K16
    Series
    ST200M
    Product Description
    Circuit Breaker, 2-P, 16A/480V, K,
    Specifications
    Specifications
    Poles 2
    Current Rating 16 A
    Protection Supplemental
    Trip Curve K
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 5
    kAIC @ 480 VAC 10
    kAIC @ 60 VDC 10
    kAIC @ 125 VDC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FJTS3K
    FJTS3K
    Cutler Hammer, Div of Eaton Circuit Breakers
    Item Number
    FJTS3K
    MFG Item Number
    FJTS3K
    Product Description
    Terminal Shield
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 39990701
    39990701
    Socomec Circuit Breakers
    Item Number
    39990701
    MFG Item Number
    39990701
    Product Description
    1 AC F TYPE U
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. XT1NU3015AFF000XXX
    XT1NU3015AFF000XXX
    ABB Circuit Breakers, Tmax XT Series
    Item Number
    XT1NU3015AFF000XXX
    MFG Item Number
    XT1NU3015AFF000XXX
    Series
    Tmax XT
    Product Description
    Circuit Breaker, 3-P, 15A/480V,
    Specifications
    Specifications
    Poles 3
    Current Rating 15 A
    Max Voltage 600 VAC
    Protection Branch Circuit
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting Panel
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    100% Rated No
    kAIC @ 480 VAC 25
    kAIC @ 600 VAC 18
    Terminal Type Bolt-On
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. KXT1CU-3PC
    KXT1CU-3PC
    ABB Circuit Breakers
    Item Number
    KXT1CU-3PC
    MFG Item Number
    KXT1CU-3PC
    Product Description
    Terminal Lug Kit, 3pcs/PK,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 1D5UL
    1D5UL
    Altech Circuit Breakers, UL Series
    Item Number
    1D5UL
    MFG Item Number
    1D5UL
    Series
    UL
    Product Description
    489 480Y/277AC Breaker 1P D TRP 5A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 5 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    Neutral Pole Optional
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FAZ-D20/2-NA
    FAZ-D20/2-NA
    Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
    Item Number
    FAZ-D20/2-NA
    MFG Item Number
    FAZ-D20/2-NA
    Series
    FAZ
    Product Description
    Circuit Breaker, 2-P, 20A/480V, D,
    Specifications
    Specifications
    Poles 2
    Current Rating 20 A
    Protection Branch Circuit
    Trip Curve D
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release No
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1D10UL
    1D10UL
    Altech Circuit Breakers, UL Series
    Item Number
    1D10UL
    MFG Item Number
    1D10UL
    Series
    UL
    Product Description
    489 480Y/277AC Breaker 1P D TRP 10A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 10 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    Neutral Pole Optional
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No