Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 33820

Set Ascending Direction
  1. 2641005WD11A1C
    2641005WD11A1C
    Setra HVAC Sensors, 264 Series
    Item Number
    2641005WD11A1C
    MFG Item Number
    2641005WD11A1C
    Series
    264
    Product Description
    Very Low Differential Pressure
    Specifications
    Specifications
    Pressure Range 0-5 in WC
    Output 4-20 mA
    Process Connection 3/16 in Dual Barb Fitting
    Supply Voltage 9-30 VDC
    Electrical Connection Screw Terminal
    Temperature Range 0-175 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. C7031D2003/U
    C7031D2003/U
    Honeywell HVAC Sensors, C7031 Series
    Item Number
    C7031D2003/U
    MFG Item Number
    C7031D2003/U
    Series
    C7031
    Product Description
    PT1000 5IN IMMERSION
    Specifications
    Specifications
    Application Pipe, Surface
    Output 1 kOhm PTC
    Temperature Range (F) -40-350 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 2651005WDACT1C
    2651005WDACT1C
    Setra HVAC Sensors, 265 Series
    Item Number
    2651005WDACT1C
    MFG Item Number
    2651005WDACT1C
    Series
    265
    Product Description
    Very Low Differential Pressure
    Specifications
    Specifications
    Pressure Range 0-5 in WC
    Output 0-10 VDC
    Process Connection 1/4 in Fitting
    Supply Voltage 9-30 VDC
    Electrical Connection Screw Terminal
    Temperature Range 0-150 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AFS-222
    AFS-222
    Cleveland Controls HVAC Sensors, AFS Series
    Item Number
    AFS-222
    MFG Item Number
    18469
    Series
    AFS
    Product Description
    Pressure Switch, Surface Mount,
    Specifications
    Specifications
    Pressure Range 0-12 in WC
    Process Connection 7/16-24 UNS 2A Male
    Supply Voltage 115-277 VAC
    Electrical Connection Screw Terminal
    Temperature Range -40-180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 540-660B
    540-660B
    Siemens Building Technologies HVAC Sensors, 1000 Series
    Item Number
    540-660B
    MFG Item Number
    540-660B
    Series
    1000
    Product Description
    TEC RM Sensor-White
    Specifications
    Specifications
    Output 10 kOhm NTC
    Temperature Range (F) 55-95 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2641005WB11T1C
    2641005WB11T1C
    Setra HVAC Sensors, 264 Series
    Item Number
    2641005WB11T1C
    MFG Item Number
    2641005WB11T1C
    Series
    264
    Product Description
    Very Low Differential Pressure
    Specifications
    Specifications
    Output 4-20 mA
    Process Connection 3/16 in Dual Barb Fitting
    Supply Voltage 9-30 VDC
    Electrical Connection Screw Terminal
    Temperature Range 0-175 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. DFS-221
    DFS-221
    Cleveland Controls HVAC Sensors, DFS Series
    Item Number
    DFS-221
    MFG Item Number
    18407
    Series
    DFS
    Product Description
    Pressure Switch, Fixed Setpoint
    Specifications
    Specifications
    Pressure Range 0-0.05 in WC
    Process Connection 1/4 in Slip-On Connector
    Supply Voltage 115-277 VAC
    Electrical Connection Spade
    Temperature Range -40-180 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. TE-701-BX-7-B
    TE-701-BX-7-B
    MAMAC Systems HVAC Sensors, TE701-BX Series
    Item Number
    TE-701-BX-7-B
    MFG Item Number
    TE-701-BX-7-B-MAMA
    Series
    TE701-BX
    Product Description
    Duct Temp Sensor, Flange Mount,
    Specifications
    Specifications
    Application Duct, Immersion
    Output 10 kOhm NTC
    Humidity Sensor No
    Temperature Range (F) -40-210 °F
    Probe Length (in) 6 "
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PR-274-R2-VDC
    PR-274-R2-VDC
    MAMAC Systems HVAC Sensors, PR-274 Series
    Item Number
    PR-274-R2-VDC
    MFG Item Number
    PR-274-R2-VDC-MAMA
    Series
    PR-274
    Product Description
    Low Pressure Sensor,
    Specifications
    Specifications
    Pressure Range 0-1 in WC, 0-.5 in WC, 0-.25 in WC, -.5-.5 in WC, -.25-.25 in WC, -.125-.125 in WC
    Process Connection 1/8 NPT
    Supply Voltage 12-35 VDC
    Electrical Connection Terminal Block
    IP Rating IP65
    Temperature Range 0-180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. AFS-145
    AFS-145
    Cleveland Controls HVAC Sensors, AFS Series
    Item Number
    AFS-145
    MFG Item Number
    18370
    Series
    AFS
    Product Description
    Pressure Switch, Surface Mount,
    Specifications
    Specifications
    Pressure Range 0-12 in WC
    Process Connection 1/8-27 in NPT Female
    Supply Voltage 115-277 VAC
    Electrical Connection Screw Terminal
    Temperature Range -40-180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

HVAC Sensors

An HVAC sensor is any device used to measure the conditions of an enclosed space, room, or building. HVAC sensors include thermostats, humidistats, carbon dioxide sensors, pressure sensors, and more.

HVAC sensors are connected to equipment and regulate air quality. Thermostats measure temperature, switching on and off heaters and air conditioners so that the measured temperature matches a predetermined setpoint. Humidistats measure humidity and work with thermostats and heaters to protect equipment from condensation and corrosion. Carbon dioxide sensors monitor the quality of the air and regulate fresh air with ventilation adjustments. Pressure sensors monitor and adjust airflow.

HVAC sensors are ultimately responsible for the efficiency of the entire HVAC system and the overall air quality of the environment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved