Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 554

Set Ascending Direction
  1. 7001-7030-11
    7001-7030-11
    Joslyn Clark Contactors, 7000 Series
    Item Number
    7001-7030-11
    MFG Item Number
    85440
    Series
    7000
    Product Description
    Contactor, 2-Pole N/O, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO
    DC Thermal Amp Rating 40 A
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. EHDB280C2P-1L
    EHDB280C2P-1L
    ABB Contactors, EHDB Series
    Item Number
    EHDB280C2P-1L
    MFG Item Number
    EHDB280C2P-1L
    Series
    EHDB
    Product Description
    Drive Contacotr, 2-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO
    DC Thermal Amp Rating 280 A
    DC Make Current (N.C.) 565 A
    Dynamic Braking Current 363 A
    DC Make Voltage (N.C.) 300 V
    Dynamic Braking Voltage 160 V
    Mechanically Interlocked No
    Termination Box Lug
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. EHDB220C-1L
    EHDB220C-1L
    ABB Contactors, EHDB Series
    Item Number
    EHDB220C-1L
    MFG Item Number
    EHDB220C-1L
    Series
    EHDB
    Product Description
    Drive Contactor, 3-P 2NO/1NC, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO, 1NC
    DC Thermal Amp Rating 220 A
    DC Make Current (N.C.) 450 A
    Dynamic Braking Current 285 A
    DC Make Voltage (N.C.) 300 V
    Dynamic Braking Voltage 160 V
    Mechanically Interlocked No
    Termination Box Lug
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 5DP1-20100
    5DP1-20100
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-20100
    MFG Item Number
    85183
    Series
    5DP
    Product Description
    CONTACTOR, 2-POLE N/O, 120VAC COIL
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO
    DC Thermal Amp Rating 30 A
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
  5. 5DP1-21100
    5DP1-21100
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP1-21100
    MFG Item Number
    85184
    Series
    5DP
    Product Description
    CONTACTOR, 3-POLE 2NO/1NC, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO, 1NC
    DC Thermal Amp Rating 30 A
    DC Make Current (N.C.) 54 A
    Dynamic Braking Current 54 A
    DC Make Voltage (N.C.) 500 V
    Dynamic Braking Voltage 500 V
    Mechanically Interlocked No
    Termination Screw Pressure Plate
    Increase
    Decrease
    Availability
  6. 5DP2-5021-11
    5DP2-5021-11
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP2-5021-11
    MFG Item Number
    85193
    Series
    5DP
    Product Description
    CONTACTOR, 2-POLE N/O, 120VAC COIL
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO
    DC Thermal Amp Rating 56 A
    Mechanically Interlocked No
    Termination Box Lug
    Increase
    Decrease
    Availability
  7. 5DP3-20100
    5DP3-20100
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP3-20100
    MFG Item Number
    85199
    Series
    5DP
    Product Description
    CONTACTOR, 2-POLE N/O, 120VAC COIL
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO
    DC Thermal Amp Rating 110 A
    Mechanically Interlocked No
    Termination Box Lug
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 5DP7-7030-11
    5DP7-7030-11
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP7-7030-11
    MFG Item Number
    85226
    Series
    5DP
    Product Description
    Drive Contactor, 2-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO
    DC Thermal Amp Rating 75 A
    Mechanically Interlocked No
    Termination Box Lug
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 5DP9-5051-11
    5DP9-5051-11
    Joslyn Clark Contactors, 5DP Series
    Item Number
    5DP9-5051-11
    MFG Item Number
    85241
    Series
    5DP
    Product Description
    CONTACTOR, 3-POLE 2NO/1NC, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 2NO, 1NC
    DC Thermal Amp Rating 260 A
    DC Make Current (N.C.) 387 A
    Dynamic Braking Current 387 A
    DC Make Voltage (N.C.) 500 V
    Dynamic Braking Voltage 500 V
    Mechanically Interlocked No
    Termination Box Lug
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 7001-5150-11
    7001-5150-11
    Joslyn Clark Contactors, 7000 Series
    Item Number
    7001-5150-11
    MFG Item Number
    85439
    Series
    7000
    Product Description
    Contactor, 1-P N/C, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 1NC
    DC Thermal Amp Rating 40 A
    DC Make Current (N.C.) 70 A
    Dynamic Braking Current 70 A
    DC Make Voltage (N.C.) 500 V
    Dynamic Braking Voltage 500 V
    Mechanically Interlocked No
    Termination Screw Pressure Plate