Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

2 Items

Set Ascending Direction
  1. TAXV-260/U
    TAXV-260/U
    Honeywell Tanks, TAXV Series
    Item Number
    TAXV-260/U
    MFG Item Number
    TAXV-260/U
    Series
    TAXV
    Product Description
    TAXV SERIES THERMAL EXPANSION TANK
    Specifications
    Specifications
    Volume 500.3 L
    Max Acceptance Volume 174.3 L
    Diameter 30 "
    Max Operating Temperature 240 °F
    Max Operating Pressure 125 psi
    Precharge Pressure 12 psi
    Connection Size 1 "
    Increase
    Decrease
    Availability
  2. TK300-60/U
    TK300-60/U
    Honeywell Tanks, TK300 Series
    Item Number
    TK300-60/U
    MFG Item Number
    TK300-60/U
    Series
    TK300
    Product Description
    EXPANSION TANK-HEATING. 1/2
    Specifications
    Specifications
    Volume 28.8 L
    Max Acceptance Volume 9.5 L
    Diameter 11 "
    Max Operating Temperature 240 °F
    Max Operating Pressure 100 psi
    Precharge Pressure 12 psi
    Connection Type Male NPT
    Connection Size 1/2 "