Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 194

Set Ascending Direction
  1. P4100H
    P4100H
    Daito Fuses, P4H Series
    Item Number
    P4100H
    MFG Item Number
    P4100H
    Series
    P4H
    Product Description
    FUSE, 10A, 250VAC/DC
    Specifications
    Specifications
    Voltage (AC) 250 VAC
    Current Rating 10 A
    Voltage (DC) 250 VDC
    Interrupt Rating 1.5 kA @ 250 V
    Trip Indicator No
    Alarm Contact Yes
    Length (mm) 32 mm
    Body Length (mm) 32 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. LM10
    LM10
    Daito Fuses, LM Series
    Item Number
    LM10
    MFG Item Number
    LM10
    Series
    LM
    Product Description
    Fuse, 1A
    Specifications
    Specifications
    Voltage (AC) 48 VAC
    Current Rating 1 A
    Voltage (DC) 48 VDC
    Interrupt Rating 50 kA @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 10 mm
    Body Length (mm) 10 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. LM32C
    LM32C
    Daito Fuses, LM Series
    Item Number
    LM32C
    MFG Item Number
    LM32C
    Series
    LM
    Product Description
    Fuse, 3.2A, W/Clear Cover
    Specifications
    Specifications
    Voltage (AC) 48 VAC
    Current Rating 3.2 A
    Voltage (DC) 48 VDC
    Interrupt Rating 50 kA @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 10 mm
    Body Length (mm) 10 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. A60L-0001-0290/LM10
    A60L-0001-0290/LM10
    Name Brand Replacements™ Fuses
    Item Number
    A60L-0001-0290/LM10
    MFG Item Number
    A60L-0001-0290/LM10
    Product Description
    Fuse, 1A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. P450H
    P450H
    Daito Fuses, P4H Series
    Item Number
    P450H
    MFG Item Number
    P450H
    Series
    P4H
    Product Description
    FUSE
    Specifications
    Specifications
    Voltage (AC) 250 VAC
    Current Rating 5 A
    Voltage (DC) 250 VDC
    Interrupt Rating 1.5 kA @ 250 V
    Trip Indicator No
    Alarm Contact Yes
    Length (mm) 32 mm
    Body Length (mm) 32 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MP20
    MP20
    Daito Fuses, MP Series
    Item Number
    MP20
    MFG Item Number
    MP20
    Series
    MP
    Product Description
    FUSE, 2A, 125V, DARK GREEN
    Specifications
    Specifications
    Voltage (AC) 125 VAC
    Current Rating 2 A
    Voltage (DC) 125 VDC
    Interrupt Rating 100 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 17.2 mm
    Body Length (mm) 17.2 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MP75
    MP75
    Daito Fuses, MP Series
    Item Number
    MP75
    MFG Item Number
    MP75
    Series
    MP
    Product Description
    Fuse, 7.5A, 125VAC, Japanese Type,
    Specifications
    Specifications
    Voltage (AC) 125 VAC
    Current Rating 7.5 A
    Voltage (DC) 125 VDC
    Interrupt Rating 100 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 17.2 mm
    Body Length (mm) 17.2 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MP10
    MP10
    Daito Fuses, MP Series
    Item Number
    MP10
    MFG Item Number
    MP10
    Series
    MP
    Product Description
    FUSE, 1A, 125V, DARK GREEN
    Specifications
    Specifications
    Voltage (AC) 125 VAC
    Current Rating 1 A
    Voltage (DC) 125 VDC
    Interrupt Rating 100 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 17.2 mm
    Body Length (mm) 17.2 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. LM50
    LM50
    Daito Fuses, LM Series
    Item Number
    LM50
    MFG Item Number
    LM50
    Series
    LM
    Product Description
    Fuse, 5A
    Specifications
    Specifications
    Voltage (AC) 48 VAC
    Current Rating 5 A
    Voltage (DC) 48 VDC
    Interrupt Rating 50 kA @ 48 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 10 mm
    Body Length (mm) 10 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. PL4150
    PL4150
    Daito Fuses, P3-PL3-P4-PL4 Series
    Item Number
    PL4150
    MFG Item Number
    PL4150
    Series
    P3-PL3-P4-PL4
    Product Description
    FUSE, 15A, 250VAC/DC
    Specifications
    Specifications
    Voltage (AC) 125 VAC
    Current Rating 15 A
    Voltage (DC) 125 VDC
    Interrupt Rating 1 kA @ 125 V
    Trip Indicator No
    Alarm Contact Yes
    Length (mm) 32 mm
    Body Length (mm) 32 mm