Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 25

Set Ascending Direction
  1. TG35F60
    TG35F60
    Sanrex-Sansha Electric Manufacturing Triacs, TG Series
    Item Number
    TG35F60
    MFG Item Number
    TG35F60
    Series
    TG
    Product Description
    TRIAC, TO-238AB, 600V, 35A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Vrrm (Volts) 600 V
    Idrm Peak (mA) 3 mA
    Irrm Peak (mA) 3 mA
    It (rms) Amps 35 A
    Itsm Amps 340 A
    I2T@60Hz (A2Sec) 485
    Vtm (Volts) 1.38 V
    dv/dt (V/microseconds) 100 ms
    di/dt (A/microseconds) 50 ms
    tq (microseconds) 10 µs
    Igt (mA) 50 mA
    Vgt (Volts) 2.5 V
    Junction Temperature 257 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. BCR12PM-12L
    BCR12PM-12L
    Powerex Triacs
    Item Number
    BCR12PM-12L
    MFG Item Number
    BCR12PM-12L
    Product Description
    Triac, TO-220F, 600V, 12A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    It (rms) Amps 12 A
    Itsm Amps 120 A
    I2T@50Hz (A2Sec) 120
    Vgt (Volts) 1.5 V
    Increase
    Decrease
    Availability
  3. TG35E60
    TG35E60
    Sanrex-Sansha Electric Manufacturing Triacs, TG Series
    Item Number
    TG35E60
    MFG Item Number
    TG35E60
    Series
    TG
    Product Description
    TRIAC, TO-238AB, 600V, 35A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Vrrm (Volts) 600 V
    Idrm Peak (mA) 5 mA
    Irrm Peak (mA) 5 mA
    It (rms) Amps 35 A
    Itsm Amps 330 A
    I2T@60Hz (A2Sec) 450
    Vtm (Volts) 1.4 V
    dv/dt (V/microseconds) 20 ms
    di/dt (A/microseconds) 50 ms
    tq (microseconds) 10 µs
    Igt (mA) 50 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. TG35C60
    TG35C60
    Sanrex-Sansha Electric Manufacturing Triacs, TG Series
    Item Number
    TG35C60
    MFG Item Number
    TG35C60
    Series
    TG
    Product Description
    TRIAC, TO-238AB, 600V, 35A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Vrrm (Volts) 600 V
    Idrm Peak (mA) 5 mA
    Irrm Peak (mA) 5 mA
    It (rms) Amps 35 A
    Itsm Amps 330 A
    I2T@60Hz (A2Sec) 450
    Vtm (Volts) 1.4 V
    dv/dt (V/microseconds) 20 ms
    di/dt (A/microseconds) 50 ms
    tq (microseconds) 10 µs
    Igt (mA) 50 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. TG16C60
    TG16C60
    Sanrex-Sansha Electric Manufac Triacs, TG Series
    Item Number
    TG16C60
    Series
    TG
    Product Description
    TRIAC, TO-238AB, 600V, 16A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Vrrm (Volts) 600 V
    Idrm Peak (mA) 3 mA
    Irrm Peak (mA) 3 mA
    It (rms) Amps 16 A
    Itsm Amps 160 A
    I2T@60Hz (A2Sec) 106
    Vtm (Volts) 1.5 V
    dv/dt (V/microseconds) 50 ms
    di/dt (A/microseconds) 50 ms
    tq (microseconds) 10 µs
    Igt (mA) 50 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. TG25C40
    TG25C40
    Sanrex-Sansha Electric Manufacturing Triacs, TG Series
    Item Number
    TG25C40
    MFG Item Number
    TG25C40
    Series
    TG
    Product Description
    TRIAC, TO-238AB, 400V, 25A
    Specifications
    Specifications
    Vdrm (Volts) 400 V
    Vrrm (Volts) 400 V
    Idrm Peak (mA) 5 mA
    Irrm Peak (mA) 5 mA
    It (rms) Amps 25 A
    Itsm Amps 250 A
    I2T@60Hz (A2Sec) 260
    Vtm (Volts) 1.4 V
    dv/dt (V/microseconds) 50 ms
    di/dt (A/microseconds) 50 ms
    tq (microseconds) 10 µs
    Igt (mA) 50 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. TG25C60
    TG25C60
    Sanrex-Sansha Electric Manufacturing Triacs, TG Series
    Item Number
    TG25C60
    MFG Item Number
    TG25C60
    Series
    TG
    Product Description
    TRIAC, TO-238AB, 600V, 25A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Vrrm (Volts) 600 V
    Idrm Peak (mA) 5 mA
    Irrm Peak (mA) 5 mA
    It (rms) Amps 25 A
    Itsm Amps 250 A
    I2T@60Hz (A2Sec) 260
    Vtm (Volts) 1.4 V
    dv/dt (V/microseconds) 50 ms
    di/dt (A/microseconds) 50 ms
    tq (microseconds) 10 µs
    Igt (mA) 50 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. TG25E40
    TG25E40
    Sanrex-Sansha Electric Manufacturing Triacs, TG Series
    Item Number
    TG25E40
    MFG Item Number
    TG25E40
    Series
    TG
    Product Description
    TRIAC, TO-238AB, 400V, 25A
    Specifications
    Specifications
    Vdrm (Volts) 400 V
    Vrrm (Volts) 400 V
    Idrm Peak (mA) 5 mA
    Irrm Peak (mA) 5 mA
    It (rms) Amps 25 A
    Itsm Amps 250 A
    I2T@60Hz (A2Sec) 260
    Vtm (Volts) 1.4 V
    dv/dt (V/microseconds) 50 ms
    di/dt (A/microseconds) 50 ms
    tq (microseconds) 10 µs
    Igt (mA) 50 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TG25E60
    TG25E60
    Sanrex-Sansha Electric Manufacturing Triacs, TG Series
    Item Number
    TG25E60
    MFG Item Number
    TG25E60
    Series
    TG
    Product Description
    TRIAC, TO-238AB, 600V, 25A
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Vrrm (Volts) 600 V
    Idrm Peak (mA) 5 mA
    Irrm Peak (mA) 5 mA
    It (rms) Amps 25 A
    Itsm Amps 250 A
    I2T@60Hz (A2Sec) 260
    Vtm (Volts) 1.4 V
    dv/dt (V/microseconds) 50 ms
    di/dt (A/microseconds) 50 ms
    tq (microseconds) 10 µs
    Igt (mA) 50 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. TG25E80
    TG25E80
    Sanrex-Sansha Electric Manufacturing Triacs, TG Series
    Item Number
    TG25E80
    MFG Item Number
    TG25E80
    Series
    TG
    Product Description
    TRIAC, TO-238AB, 800V, 25A
    Specifications
    Specifications
    Vdrm (Volts) 800 V
    Vrrm (Volts) 800 V
    Idrm Peak (mA) 5 mA
    Irrm Peak (mA) 5 mA
    It (rms) Amps 25 A
    Itsm Amps 250 A
    I2T@60Hz (A2Sec) 260
    Vtm (Volts) 1.4 V
    dv/dt (V/microseconds) 50 ms
    di/dt (A/microseconds) 50 ms
    tq (microseconds) 10 µs
    Igt (mA) 50 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F