Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 325

Set Ascending Direction
  1. A6T60
    A6T60
    Mersen Fuses, A6T Series
    Item Number
    A6T60
    MFG Item Number
    A6T60
    Series
    A6T
    Product Description
    Fuse, 600V 60A Class T, J213747
    Specifications
    Specifications
    Current Rating 60 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. JLLS100
    JLLS100
    Littelfuse Fuses, JLLS Series
    Item Number
    JLLS100
    MFG Item Number
    JLLS100
    Series
    JLLS
    Product Description
    FUS 600V F/A CLASS T 100A
    Specifications
    Specifications
    Current Rating 100 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 75 mm
    Diameter (mm) 20.6 mm
    Body Length (mm) 75 mm
    Length (In) 2.95 "
    Diameter (in) 0.81 "
    Body Length (in) 2.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. JLLS25
    JLLS25
    Littelfuse Fuses, JLLS Series
    Item Number
    JLLS25
    MFG Item Number
    JLLS25
    Series
    JLLS
    Product Description
    Fuse, 25A, 600VAC/300VDC, T, Fast
    Specifications
    Specifications
    Current Rating 25 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 38.1 mm
    Diameter (mm) 14.3 mm
    Body Length (mm) 38.1 mm
    Length (In) 1.5 "
    Diameter (in) 0.56 "
    Body Length (in) 1.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. JLLS90
    JLLS90
    Littelfuse Fuses, JLLS Series
    Item Number
    JLLS90
    MFG Item Number
    JLLS90
    Series
    JLLS
    Product Description
    Fuse, 90A, 600VAC/300VDC, T, Fast
    Specifications
    Specifications
    Current Rating 90 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 75 mm
    Diameter (mm) 20.6 mm
    Body Length (mm) 75 mm
    Length (In) 2.953 "
    Diameter (in) 0.81 "
    Body Length (in) 2.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. JLLS6
    JLLS6
    Littelfuse Fuses, JLLS Series
    Item Number
    JLLS6
    MFG Item Number
    JLLS6
    Series
    JLLS
    Product Description
    Fuse, 6A, 600VAC/300VDC, T, Fast
    Specifications
    Specifications
    Current Rating 6 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 38.1 mm
    Diameter (mm) 14.3 mm
    Body Length (mm) 38.1 mm
    Length (In) 1.5 "
    Diameter (in) 0.56 "
    Body Length (in) 1.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. JJS-125
    JJS-125
    Bussmann Fuses, JJS Series
    Item Number
    JJS-125
    MFG Item Number
    JJS-125
    Series
    JJS
    Product Description
    FUSE, 125A, 600VAC, VERY FAST ACTING
    Specifications
    Specifications
    Current Rating 125 A
    Voltage (AC) 600 VAC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 1.66 "
    Mounting Centers (in) 2.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. JJS-90
    JJS-90
    Bussmann Fuses, JJS Series
    Item Number
    JJS-90
    MFG Item Number
    JJS-90
    Series
    JJS
    Product Description
    FUSE, 90A, 600VAC, VERY FAST ACTING
    Specifications
    Specifications
    Current Rating 90 A
    Voltage (AC) 600 VAC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 1.64 "
    Mounting Centers (in) 2.36 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. JLLS60
    JLLS60
    Littelfuse Fuses, JLLS Series
    Item Number
    JLLS60
    MFG Item Number
    JLLS60
    Series
    JLLS
    Product Description
    Fuse, 60A, 600VAC/300VDC, T, Fast
    Specifications
    Specifications
    Current Rating 60 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 39.7 mm
    Diameter (mm) 25.4 mm
    Body Length (mm) 39.7 mm
    Length (In) 1.562 "
    Diameter (in) 1 "
    Body Length (in) 1.6 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. JLLS80
    JLLS80
    Littelfuse Fuses, JLLS Series
    Item Number
    JLLS80
    MFG Item Number
    JLLS80
    Series
    JLLS
    Product Description
    Fuse, 80A, 600VAC/300VDC, T, Fast
    Specifications
    Specifications
    Current Rating 80 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 75 mm
    Diameter (mm) 20.6 mm
    Body Length (mm) 75 mm
    Length (In) 2.953 "
    Diameter (in) 0.81 "
    Body Length (in) 2.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. JJS-40
    JJS-40
    Bussmann Fuses, JJS Series
    Item Number
    JJS-40
    MFG Item Number
    JJS-40
    Series
    JJS
    Product Description
    FUSE, 40A, 600VAC, VERY FAST ACTING
    Specifications
    Specifications
    Current Rating 40 A
    Voltage (AC) 600 VAC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.81 "