05035
ABB Wire Duct, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05035

ABB Wire Duct, Standard Series
In stock
Item Number
05035
MFG Item Number
05035
Series
This item cannot be canceled or returned
05035 is available to buy in increments of 34
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Standard Series
Item #
05035
Wire Duct, 40X30mm, Gray, Standard

Standard Series Information

  • Wire, Panel Duct
  • UL Approval
  • Gray
  • Slotted Style
  • 1000 mm Length
Wire ducts used for panels, gray in color. Come in a slotted style for ease of use.

Specifications

Specifications
Height (exact in.) 1.18 "
Slot Width 0.31 "
Width (exact in.) 1.57 "
Ships Factory Direct No
Manufacturer Part Number 05035
Item Number 05035
Manufacturer ABB
Product Series Standard
Family Series ABB Wire Duct, Standard Series
Length 39.37 "
Style Slotted, Standard
Cover Incl. Yes
Mounting Method Standard Mounting Holes, Snap-On Installation
Color Gray
Length (mm) 1,000 mm
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved