05145
ABB Wire Duct, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05145

ABB Wire Duct, Standard Series
In stock
Item Number
05145
MFG Item Number
05145
Series
This item cannot be canceled or returned
05145 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Standard Series
Item #
05145
Wire Duct, 1-1/2in.x1-1/2in., Gray, High

Standard Series Information

  • Wire, Panel Duct
  • UL Approval
  • Gray
  • Slotted Style
  • 1000 mm Length
Wire ducts used for panels, gray in color. Come in a slotted style for ease of use.

Specifications

Specifications
Width (exact in.) 1.57 "
Slot Width 0.16 "
Height (exact in.) 1.57 "
Ships Factory Direct No
Manufacturer Part Number 05145
Item Number 05145
Manufacturer ABB
Product Series Standard
Family Series ABB Wire Duct, Standard Series
Length 39.37 "
Style High Density, Slotted
Cover Incl. Yes
Mounting Method Standard Mounting Holes, Snap-On Installation
Color Gray
Length (mm) 1,000 mm
Approvals UL
RoHS Yes
Net Weight 0.88 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved