The store will not work correctly when cookies are disabled.
1SAP240100R0001
ABB Programmable Logic Controllers
In stock
Item Number
1SAP240100R0001
MFG Item Number
1SAP240100R0001
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Programmable Logic Controllers, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SAP240100R0001 |
Item Number |
1SAP240100R0001 |
Manufacturer |
ABB |
Family Series |
ABB Programmable Logic Controllers |
Primary Type |
I/O |
Number of Inputs |
16 |
Input Type |
Digital |
Output Type |
Transistor |
Input |
24 VDC |
Output |
24 VDC |
Mounting Type |
DIN Rail |
Operating Temperature |
32-140 °F |
Net Weight |
0.255 lbs |
Gross Weight |
0.305 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved