The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1SAR501032R0004
ABB Safety Relays, C57X Series
In stock
Item Number
1SAR501032R0004
MFG Item Number
1SAR501032R0004
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Safety Relays, C57X Series
1 of 10 Electronic Safety Relays UL Listed CSA Approved Bear CE Mark Reliably Stop Hazardous Machines Safety relays which have the capability of performing a specific safety function on a machine. Simple, fast wiring yields few possible errors for a reliable relay.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
1SAR501032R0004
Item Number
1SAR501032R0004
Manufacturer
ABB
Product Series
C57X
Family Series
ABB Safety Relays, C57X Series
Type
C572
Applications
E-Stop Pushbuttons, Safety Gates
Supply Voltage
110 VAC
Power Consumption (AC)
3 VA
Instantaneous Contacts
3NO
Auxiliary Contacts
2NC
Termination
Screw
Mounting
DIN Rail
Standards
EN954-1
Approvals
CE, CSA, TUV, UL
Net Weight
1.0801 lbs
Gross Weight
1.0801 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved