1SAR700100R0010
ABB Protection Relays, 1SAR700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SAR700100R0010

ABB Protection Relays, 1SAR700 Series
In stock
Item Number
1SAR700100R0010
MFG Item Number
1SAR700100R0010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 1SAR700 Series
Item #
1SAR700100R0010
Digital Temperature Monitoring Relay

1SAR700 Series Information

  • 24‑240VAC/DC
  • Screw terminals
  • 3 sensor circuits
  • Over temperature/ under temperature

Temperature monitoring relay C513‑W, width 45mm, digital adjustable, 2 thresholds, exceeding/parces below, window monitoring, A1‑A2=24‑240V AC / DC, 1 c/o, 1 c/o, 1 n/o


Specifications

Specifications
Manufacturer Part Number 1SAR700100R0010
Item Number 1SAR700100R0010
Manufacturer ABB
Product Series 1SAR700
Family Series ABB Protection Relays, 1SAR700 Series
Voltage Supported 24-240 V
Approvals CE, cUL, UL
Net Weight 1.0007 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved