1SDA054396R1
ABB Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SDA054396R1

ABB Circuit Breakers
In stock
Item Number
1SDA054396R1
MFG Item Number
1SDA054396R1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
1SDA054396R1
Circuit Breaker T5N630 Pr221Ds-LS/I

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SDA054396R1
Item Number 1SDA054396R1
Manufacturer ABB
Family Series ABB Circuit Breakers
Poles 3
Current Rating 630 A
Max Voltage 690 VAC
Approvals IEC
Gross Weight 11.33 lbs
Net Weight 11.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved