1SDA054420R1
ABB Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SDA054420R1

ABB Circuit Breakers
In stock
Item Number
1SDA054420R1
MFG Item Number
1SDA054420R1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
1SDA054420R1
Circuit Breaker T5L 630A 3P LS/I IEC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SDA054420R1
Item Number 1SDA054420R1
Manufacturer ABB
Family Series ABB Circuit Breakers
Poles 3
Current Rating 630 A
Max Voltage 690 VAC
Approvals IEC
Gross Weight 7.72 lbs
Net Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved