1SDA063485R1
ABB Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SDA063485R1

ABB Circuit Breakers
In stock
Item Number
1SDA063485R1
MFG Item Number
1SDA063485R1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
1SDA063485R1
Circuit Breaker T5V400 LS/I In320

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SDA063485R1
Item Number 1SDA063485R1
Manufacturer ABB
Family Series ABB Circuit Breakers
Poles 3
Current Rating 320 A
Max Voltage 1,150 VAC
Approvals IEC
Gross Weight 3.75 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved