1SFA611930R1019
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA611930R1019

ABB Switches
In stock
Item Number
1SFA611930R1019
MFG Item Number
1SFA611930R1019
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
1SFA611930R1019
Legend Plate, 22mm, Emergency Stop,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SFA611930R1019
Item Number 1SFA611930R1019
Manufacturer ABB
Family Series ABB Switches
Switch Type Pushbutton
Legend Emergency Stop
Hole Size 22 mm
Shape Rounded Rectangular
Material Aluminum
Letter Color Black
Background Color Yellow
Net Weight 0.0312 lbs
Gross Weight 0.0312 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved