The store will not work correctly when cookies are disabled.
1SFA611930R1082
In stock
Item Number
1SFA611930R1082
MFG Item Number
1SFA611930R1082
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Legend Plate, 22mm, I/O/II,Insert -
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SFA611930R1082 |
Item Number |
1SFA611930R1082 |
Manufacturer |
ABB |
Family Series |
ABB Switches |
Switch Type |
3-Position Selector Switch |
Legend |
I/O/II |
Hole Size |
22 mm |
Shape |
Insert - Rectangular |
Material |
Plastic |
Letter Color |
Black |
Background Color |
Silver |
Field Color |
Silver |
Legend Location |
Top - Left to Right Throw |
Net Weight |
0.0113 lbs |
Gross Weight |
0.0113 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved