1SFA611930R1084
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA611930R1084

ABB Switches
In stock
Item Number
1SFA611930R1084
MFG Item Number
1SFA611930R1084
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
1SFA611930R1084
Legend Plate, 22mm, Slow/Off/Fast,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SFA611930R1084
Item Number 1SFA611930R1084
Manufacturer ABB
Family Series ABB Switches
Switch Type 3-Position Selector Switch
Legend Slow/Off/Fast
Hole Size 22 mm
Shape Insert - Rectangular
Material Plastic
Letter Color Black
Background Color Silver
Field Color Silver
Legend Location Top - Left to Right Throw
Net Weight 0.0113 lbs
Gross Weight 0.013 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved