1SFA616073R1104
ABB Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA616073R1104

ABB Audible Signaling Devices
In stock
Item Number
1SFA616073R1104
MFG Item Number
1SFA616073R1104
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
1SFA616073R1104
Stack Light

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SFA616073R1104
Item Number 1SFA616073R1104
Manufacturer ABB
Family Series ABB Audible Signaling Devices
Voltage 115 VAC
Nominal Voltage 120 VAC
dB @ 10 Ft. 100
Explosion Proof No
Hazardous Location Rated No
RoHS No
Net Weight 0.2863 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved