1SFA616915R1005
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA616915R1005

ABB Switches
In stock
Item Number
1SFA616915R1005
MFG Item Number
1SFA616915R1005
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
1SFA616915R1005
Nameplate, E-STOP, 70mm, Yellow

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SFA616915R1005
Item Number 1SFA616915R1005
Manufacturer ABB
Family Series ABB Switches
Legend Emergency Stop
Hole Size 22 mm
Shape Round
Net Weight 0.0063 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved