The store will not work correctly when cookies are disabled.
1SNA231112R1700
In stock
Item Number
1SNA231112R1700
MFG Item Number
1SNA231112R1700
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Identification, Series
RC510 Terminal Block Markers pre-
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SNA231112R1700 |
Item Number |
1SNA231112R1700 |
Manufacturer |
ABB |
Family Series |
ABB Wire Identification |
Material |
Polyamide |
Material Description |
Rigid |
Color |
White |
Legend |
- |
RoHS |
No |
Net Weight |
0.0113 lbs |
Gross Weight |
0.01 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved