The store will not work correctly when cookies are disabled.
1SNA233032R1400
In stock
Item Number
1SNA233032R1400
MFG Item Number
1SNA233032R1400
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Identification, Series
RC610 MARKER HORZ 201-300
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SNA233032R1400 |
Item Number |
1SNA233032R1400 |
Manufacturer |
ABB |
Family Series |
ABB Wire Identification |
Material |
Polyamide |
Material Description |
Rigid |
Color |
White |
Legend |
201-300 |
RoHS |
No |
Net Weight |
0.015 lbs |
Gross Weight |
0.015 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved