1SNA400305R1000
ABB Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNA400305R1000

ABB Terminal Blocks
In stock
Item Number
1SNA400305R1000
MFG Item Number
1SNA400305R1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
1SNA400305R1000
TERMINAL BLOCK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA400305R1000
Item Number 1SNA400305R1000
Manufacturer ABB
Family Series ABB Terminal Blocks
Type Feed-Through
Spacing 22 mm
UL Voltage 600 VAC
Max UL Wire Size (AWG) 00 AWG
Max CSA Wire Size (AWG) 00 AWG
Max IEC Wire Size (mm2) 70 mm2
Color Gray
Mounting Type DIN Rail
IP Rating IP20
Comments D70/22
Net Weight 0.335 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved