1SNB040591R0416
ABB Wire Identification
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNB040591R0416

ABB Wire Identification
In stock
Item Number
1SNB040591R0416
MFG Item Number
1SNB040591R0416
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Identification, Series
Item #
1SNB040591R0416
TAG MG2-TDMO-03 40591 (4X16 WH)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNB040591R0416
Item Number 1SNB040591R0416
Manufacturer ABB
Family Series ABB Wire Identification
Material Polycarbonate
Material Description Rigid
Max Service Temp (F) -40-284 °F
Color White
RoHS No
Net Weight 0.0088 lbs
Gross Weight 24.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved