The store will not work correctly when cookies are disabled.
1SNB041090R0510
In stock
Item Number
1SNB041090R0510
MFG Item Number
1SNB041090R0510
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Identification, Series
MARKER MG-CPM-01 41090 (5X10 WH)
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SNB041090R0510 |
Item Number |
1SNB041090R0510 |
Manufacturer |
ABB |
Family Series |
ABB Wire Identification |
Material |
Polycarbonate |
Material Description |
Rigid |
Max Service Temp (F) |
-40-284 °F |
Color |
White |
Quantity |
1 |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
50.4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved