1SNB041091R0515
ABB Wire Identification
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNB041091R0515

ABB Wire Identification
In stock
Item Number
1SNB041091R0515
MFG Item Number
1SNB041091R0515
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Identification, Series
Item #
1SNB041091R0515
MARKER MG-CPM-01 41091 (5X15 WH)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNB041091R0515
Item Number 1SNB041091R0515
Manufacturer ABB
Family Series ABB Wire Identification
Material Polycarbonate
Material Description Rigid
Max Service Temp (F) -40-284 °F
Color White
Quantity 1
RoHS No
Net Weight 0 lbs
Gross Weight 19.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved