1SNB041591R0510
ABB Wire Identification
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNB041591R0510

ABB Wire Identification
In stock
Item Number
1SNB041591R0510
MFG Item Number
1SNB041591R0510
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Identification, Series
Item #
1SNB041591R0510
MARKER MG-CPM-06 41591 (5X10 WH)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNB041591R0510
Item Number 1SNB041591R0510
Manufacturer ABB
Family Series ABB Wire Identification
Material Polycarbonate
Material Description Rigid
Max Service Temp (F) -40-284 °F
Color White
Quantity 1
RoHS No
Net Weight 0 lbs
Gross Weight 16.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved