1SNK705076R0000
ABB Terminal Blocks, SNK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNK705076R0000

ABB Terminal Blocks, SNK Series
In stock
Item Number
1SNK705076R0000
MFG Item Number
1SNK705076R0000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, SNK Series
Item #
1SNK705076R0000
TERMINAL BLOCK, SNK, SPRING

SNK Series Information

  • 100% Dielectric Control of SNK ATEX Products
  • IEC Ex, ATEX, UL Haz.Loc., BR‑Ex, EAC Ex. Approved
  • High Certification Degree for Surface & Mine Industries
  • Common Accessories Between Screw
  • Superior Vibrations, Corrosion Withstanding due to PI‑Spring Technology
Terminal blocks which reduce installation time and difficulty due to their smart, asymmetrical design. They can withstand higher vibrations and last longer due to the PI‑Spring Technology and are approved for use in hazardous areas.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNK705076R0000
Item Number 1SNK705076R0000
Manufacturer ABB
Product Series SNK
Family Series ABB Terminal Blocks, SNK Series
Type Standard Block
Number of Circuits 1
Spacing 5.2 mm
UL Current 20 A
UL Voltage 600 V
Max UL Wire Size (AWG) 12 AWG
IEC Current 24 A
IEC Voltage 1,000 V
Max IEC Wire Size (mm2) 2.5 Mm2
Color Red
Wire Entry Position Top
Mounting Type DIN Rail
Net Weight 0.02 lbs
Gross Weight 18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved