1SVR011706R2200
ABB Transducers, CC-E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR011706R2200

ABB Transducers, CC-E Series
In stock
Item Number
1SVR011706R2200
MFG Item Number
1SVR011706R2200
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transducers, CC-E Series
Item #
1SVR011706R2200
Transducer, 110-240VAC, Universal

CC-E Series Information

  • Transducer
  • 1 or 2 Channels
  • DIN Rail Mounting
  • Safe Operation by Electrical 3‑Way Isolation
  • Single‑Function Device
Transducers which convert, measure and separate standard signals, temperature signals of RTD sensors, thermocouple signals, and current measurement signals. Single‑function with clear markings, making usage safe and efficient.



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR011706R2200
Item Number 1SVR011706R2200
Manufacturer ABB
Product Series CC-E
Family Series ABB Transducers, CC-E Series
Supply Voltage 120 VAC, 240 VAC
Input Signal RTD
Output Signal Milliamps (mADC), Volts (VDC)
Number of Channels 1
Mounting DIN Rail
Net Weight 0.241 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved