1SVR040002R0500
ABB Transducers, CC-U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR040002R0500

ABB Transducers, CC-U Series
In stock
Item Number
1SVR040002R0500
MFG Item Number
1SVR040002R0500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, CC-U Series
Item #
1SVR040002R0500
Transducer, 24-48VDC, Universal

CC-U Series Information

  • Transducer
  • 8 Standard, Different Signal Outputs
  • Input, Output Side Universally Configurable
  • Available in AC and DC
  • Input, Output Ranges Easily Set by DIP Switches
Transducer (analog signal converter) which allows for the conversion, measurement and separation of standard signals, thermocouple signals, RTD sensor signals and RMS values of voltages and currents. Multiple outputs allow for a variety of applications.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR040002R0500
Item Number 1SVR040002R0500
Manufacturer ABB
Product Series CC-U
Family Series ABB Transducers, CC-U Series
Supply Voltage 24 VDC, 48 VDC
Input Signal RTD
Output Signal Microamps (uADC), Milliamps (mADC), Volts (VDC)
Number of Channels 1
Mounting DIN Rail
Net Weight 0.3402 lbs
Gross Weight 0.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved