The store will not work correctly when cookies are disabled.
1SVR360763R1001
In stock
Item Number
1SVR360763R1001
MFG Item Number
1SVR360763R1001
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supply, 24VDC, 20A, 1Ph, 480W,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SVR360763R1001 |
Item Number |
1SVR360763R1001 |
Manufacturer |
ABB |
Family Series |
ABB Power Supplies |
Power |
480 W |
Nominal Input Voltage (AC) |
240 VAC |
Input Voltage (AC) |
240 VAC |
Input Frequency |
60 Hz |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Operating Temperature |
-13-140 °F |
Net Weight |
3.575 lbs |
Gross Weight |
3.785 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved