1SVR427045R0400
ABB Power Supplies, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR427045R0400

ABB Power Supplies, CP Series
In stock
Item Number
1SVR427045R0400
MFG Item Number
1SVR427045R0400
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CP Series
Item #
1SVR427045R0400
Power Supply, 24VDC, 4.2A, 1PH, 100W

CP Series Information

  • Single Output
  • 5~48 VDC Outputs Available
  • Up to 20 Amp Output Available
  • 90~240 VAC Inputs Available
  • CE, UL and C‑UL Approvals
CP Series power supplies from ABB combine high efficiency, low power dissipation, low heating and a long lifetime. These units feature wide range inputs, making them ideal for many applications worldwide.

  • Adjustable Output Voltage
  • DIN Rail Mount
  • High Efficiency ‑ Up to 90%
  • Redundancy Units Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR427045R0400
Item Number 1SVR427045R0400
Manufacturer ABB
Product Series CP
Family Series ABB Power Supplies, CP Series
Power 100 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 90-265 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 4.2 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 89 %
Operating Temperature 14-158 °F
Approvals CCC, CE, cULus, GOST, UL508, UL60950
RoHS Yes
Net Weight 0.99 lbs
Gross Weight 0.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved