1SVR427090R0280
ABB Power Supplies, CP-ASI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR427090R0280

ABB Power Supplies, CP-ASI Series
In stock
Item Number
1SVR427090R0280
MFG Item Number
1SVR427090R0280
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CP-ASI Series
Item #
1SVR427090R0280
CP-ASI/2.8 POWER SUPPLY

CP-ASI Series Information

  • Switching Power Supplies
  • 1‑Phase Input
  • DIN Rail Mounting
  • 90‑92% Efficiency
  • RoHS: Yes
Switching power supplies with overvoltage and overload protection. Has a one‑phase input and can operate between 14 and 158 degrees Fahrenheit.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR427090R0280
Item Number 1SVR427090R0280
Manufacturer ABB
Product Series CP-ASI
Family Series ABB Power Supplies, CP-ASI Series
Power 85 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 184-264 VAC, 85-132 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 30.5 VDC
Output Current 2.8 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 90.5 %
Operating Temperature 14-158 °F
Approvals cULus, UL508, UL60950-1
RoHS Yes
Net Weight 1.0188 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved