The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1SVR550107R1100
ABB Relays, CT-ERE Series
In stock
Item Number
1SVR550107R1100
MFG Item Number
1SVR550107R1100
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
On Delay Timer, 24VACDC/220-240VAC,
CT-ERE Series Information
Single‑function ON‑delay timer 1 c/o (SPDT) contact 22.5 mm (0.89 in) width 2 LEDs for the indication of operational states The CT‑ERE is an electronic time relay with ON‑delay.It is from the CT‑E range.The CT‑E range is the economic range of ABB'S time relays and offers a cost effective price‑performance ratio for OEM users.This is achieved by simplified functionality and results in the simplest of setup procedures.The CT‑E range is ideally suited for repeat applications.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
1SVR550107R1100
Item Number
1SVR550107R1100
Manufacturer
ABB
Product Series
CT-ERE
Family Series
ABB Relays, CT-ERE Series
Mode of Operation
On Delay
Multi-Function
No
Contacts
SPDT
Mounting Type
DIN Rail
Status Indicator
LED
Time Range Adjustment
Onboard
Adjustment Operator
Thumb Wheel
Timing Range
0
Max Time
10 s
Time Range (Seconds)
0-1, 0-2, 0-3, 0-5, 0-10
Coil Voltage
110-130 VAC, 220-240 VAC, 24 VAC, 24 VDC
Nominal Coil Voltage
24 VAC, 24 VDC, 120 VAC, 240 VAC
Voltage (AC)
110-130 VAC, 220-240 VAC, 24 VAC
Voltage (DC)
24 VDC
Termination
Screw Terminals
IP Rating
IP20, IP50
Approvals
CB, CCC, cUL, EAC, RMRS, UL
RoHS
Yes
Net Weight
0.15 lbs
Gross Weight
0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved