1SVR550118R2100
ABB Relays, 1SVR550 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR550118R2100

ABB Relays, 1SVR550 Series
In stock
Item Number
1SVR550118R2100
MFG Item Number
1SVR550118R2100
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 1SVR550 Series
Item #
1SVR550118R2100
OFF DELAY TIMER

1SVR550 Series Information

  • SPDT contacts
  • Timer Type‑Off‑Delay
  • Time Range‑0.1‑10 s, or 0.3‑30 s, or 3‑300 s
  • 24VAC/VDC, or 110 to 130VAC, or 220 to 240VAC
The CT‑AHE is a single‑function electronic time relay from the CT‑E timer range. It provides an OFF‑delay (delay on break) function with a time range from 3 s to 300 s. This time relay operates with a rated control supply voltage of 24 V AC / DC and has a 1 c/o (SPDT) output rated at 250 V / 4 A. A control input works with voltage‑related (non‑floating) triggering.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR550118R2100
Item Number 1SVR550118R2100
Manufacturer ABB
Product Series 1SVR550
Family Series ABB Relays, 1SVR550 Series
Mode of Operation Off Delay
Multi-Function No
Contacts SPDT
Mounting Type DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Thumb Wheel
Timing Range 3
Max Time 300 s
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5
Nominal Coil Voltage 24 VAC, 24 VDC
Voltage (AC) 24 VAC
Voltage (DC) 24 VDC
Termination Screw Terminals
IP Rating IP50
Approvals CB, CCC, GL, GOST, RMRS, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved