1SVR550871R9500
ABB Protection Relays, 1SVR5508 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR550871R9500

ABB Protection Relays, 1SVR5508 Series
In stock
Item Number
1SVR550871R9500
MFG Item Number
1SVR550871R9500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 1SVR5508 Series
Item #
1SVR550871R9500
Phase Voltage Monitor

1SVR5508 Series Information

  • Screw terminals
  • 500ms start up delay
  • 500ms tripping delay
  • Measuring range; 3x208‑440VAC
Phase sequence relay CM‑PFE, width 22.5mm, measuring range L1‑L2‑L3=208‑440VAC, powered by measuring circuit, 1 c/o (closed circuit principle)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR550871R9500
Item Number 1SVR550871R9500
Manufacturer ABB
Product Series 1SVR5508
Family Series ABB Protection Relays, 1SVR5508 Series
Voltage Supported 320-460 V
Hi Pwr (Over Vltg) Trip Yes
Time Delay Trip (Sec) 0.5 s
Mounting DIN Rail
Approvals CCC, CE, cUL, GOST, RMRS, UL
Net Weight 0.1899 lbs
Gross Weight 0.1899 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved