1SVR730712R1400
ABB Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR730712R1400

ABB Protection Relays
In stock
Item Number
1SVR730712R1400
MFG Item Number
1SVR730712R1400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
1SVR730712R1400
Motor Protection Relay, Thermister

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR730712R1400
Item Number 1SVR730712R1400
Manufacturer ABB
Family Series ABB Protection Relays
Voltage Supported 24-240 V
Current Supported 4 A
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay 1NO, 1NC
Approvals CE, UL
Comments CM-MSS.31S
Net Weight 0.265 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved