1SVR730794R1300
ABB Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR730794R1300

ABB Protection Relays
In stock
Item Number
1SVR730794R1300
MFG Item Number
1SVR730794R1300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
1SVR730794R1300
Monitoring Relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR730794R1300
Item Number 1SVR730794R1300
Manufacturer ABB
Family Series ABB Protection Relays
Number of Phases 3
Voltage Supported 160-300 V
Current Supported 4 A
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay DPDT
Approvals CE, UL
Comments CM-PVS.31S
Net Weight 0.29 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved