1SVR750487R8300
ABB Protection Relays, 1SVR750 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR750487R8300

ABB Protection Relays, 1SVR750 Series
In stock
Item Number
1SVR750487R8300
MFG Item Number
1SVR750487R8300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 1SVR750 Series
Item #
1SVR750487R8300
Monitoring Relay, 350-580V 3Ph In,

1SVR750 Series Information

  • Screw terminals
  • 200ms start up delay
  • Measuring range; 3x450‑720VAC
  • 0 to 30 sec tripping delay, on or off

CM‑MPN.62S Three‑phase monitoring relay 2c/o, 0,0.1‑30s, L1‑L2‑L3=3x450‑720VAC

Specifications

Specifications
Manufacturer Part Number 1SVR750487R8300
Item Number 1SVR750487R8300
Manufacturer ABB
Product Series 1SVR750
Family Series ABB Protection Relays, 1SVR750 Series
Voltage Supported 350-580 V
Hi Pwr (Over Vltg) Trip Yes
Time Delay Trip (Sec) 0-30 s
Mounting DIN Rail
Approvals CCC, GL, GOST, RMRS, UL
Net Weight 0.5897 lbs
Gross Weight 0.5897 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved