A16L-40L-00-84
ABB Contactors, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A16L-40L-00-84

ABB Contactors, A Series
In stock
Item Number
A16L-40L-00-84
MFG Item Number
A16L-40L-00-84
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, A Series
Item #
A16L-40L-00-84
Lighting Contactor, 4-P N/O, 120VAC

A Series Information

  • 24~600 VAC Coils
  • 16~400 Ballast Amp Rating
  • 15~400 Tungsten Amp Rating
  • 3, 4, 8 or 12 Pole Versions
  • UL; CSA Approved
The A‑Line Lighting contactors from ABB can be used to control a variety of lighting loads including, Tungsten filament lighting loads (incandescent) and Electric discharge lighting loads (ballast). The lighting contactors are available with or without an enclosure.
  • IP 20 Protection for Connection Terminals

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A16L-40L-00-84
Item Number A16L-40L-00-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Type Mechanically Held
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 4NO
Frame Size A16L
Auxiliary Contacts None
Termination Box Lug
Current Rating 30 A
Enclosure Yes
Net Weight 1.04 lbs
Gross Weight 1.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved