A1A025TW-1
ABB Circuit Breakers, FORMULA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A1A025TW-1

ABB Circuit Breakers, FORMULA Series
In stock
Item Number
A1A025TW-1
MFG Item Number
A1A025TW-1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, FORMULA Series
Item #
A1A025TW-1
A1A 100 TMF 25-400 1P F F UL

FORMULA Series Information

  • Molded Case Circuit Breaker
  • Compact Size
  • 1, 2, or 3 Poles
  • Meets UL 489 & IEC 60947‑2 Standards
  • Includes Protection Trip Units
Molded case circuit breakers which allow for safely breaking a circuit while taking up minimal space. Can be used for moderate, but not large amounts of Amperes; 15‑100 Amps for the A1 Model and 125‑250 Amps for the A2 Model.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A1A025TW-1
Item Number A1A025TW-1
Manufacturer ABB
Product Series FORMULA
Family Series ABB Circuit Breakers, FORMULA Series
Poles 1
Current Rating 25 A
Max Voltage 240 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
Approvals IEC, UL
Gross Weight 0.76 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved