The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A1A050TW-2
ABB Circuit Breakers, FORMULA Series
MFG Item Number
A1A050TW-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, FORMULA Series
Circuit Breaker, 2P, 50A, 10Kaic,
FORMULA Series Information
Molded Case Circuit Breaker Compact Size 1, 2, or 3 Poles Meets UL 489 & IEC 60947‑2 Standards Includes Protection Trip Units Molded case circuit breakers which allow for safely breaking a circuit while taking up minimal space. Can be used for moderate, but not large amounts of Amperes; 15‑100 Amps for the A1 Model and 125‑250 Amps for the A2 Model.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
A1A050TW-2
Item Number
A1A050TW-2
Manufacturer
ABB
Product Series
FORMULA
Family Series
ABB Circuit Breakers, FORMULA Series
Poles
2
Current Rating
50 A
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
Approvals
IEC, UL
Gross Weight
1.27 lbs
Net Weight
0.995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved