A26-30-21-84
ABB Contactors, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A26-30-21-84

ABB Contactors, A Series
In stock
Item Number
A26-30-21-84
MFG Item Number
A26-30-21-84
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, A Series
Item #
A26-30-21-84
CONTACTOR, 3-P N/O, 120VAC COIL

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A26-30-21-84
Item Number A26-30-21-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 3NO
Frame Size A26
Auxiliary Contacts 2NO, 1NC
Termination Screw
Overload Relays TA25DU
General Purpose (AC1) 40 A
UL Motor Switching (AC3) 28 A
Max HP 115V 1PH 2 hp
Max HP 230/240V 1PH 10 hp
Max HP 200/208V 3PH 7.5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 20 hp
Max HP 575/600V 3PH 25 hp
Net Weight 1.01 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved