A26N1-30-11-84
ABB Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A26N1-30-11-84

ABB Contactors
In stock
Item Number
A26N1-30-11-84
MFG Item Number
A26N1-30-11-84
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
A26N1-30-11-84
A26 3P CONTACTOR,NM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A26N1-30-11-84
Item Number A26N1-30-11-84
Manufacturer ABB
Family Series ABB Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
NEMA Frame Size 1
Net Weight 1.22 lbs
Gross Weight 1.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved