The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A30-30-10-80
MFG Item Number
A30-30-10-80
Availability
Obsolete Item No Longer Available
Product Details
Overview
Contactor, 3-P N/O, 240VAC, 34A,
24~600 VAC/VDC Coils Up to 450 HP @ 240V Up to 900 HP @ 480V UL; CSA Approved Up to 1650 Amps A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.
3 or 4 Poles Touch Safe Design Easy Maintenance of Contacts and Coil Inspection
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
A30-30-10-80
Item Number
A30-30-10-80
Manufacturer
ABB
Product Series
A
Family Series
ABB Contactors, A Series
Nominal Coil Voltage
240 VAC
Coil Voltage
230-240 VAC
Coil Type
Magnetic
Poles
3NO
Frame Size
A30
Auxiliary Contacts
1NO
Termination
Screw
Overload Relays
E45DU, TA25DU, TA42DU
General Purpose (AC1)
50 A
UL Motor Switching (AC3)
34 A
Max HP 115V 1PH
3 hp
Max HP 230/240V 1PH
10 hp
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
25 hp
Max HP 575/600V 3PH
30 hp
Net Weight
1.54 lbs
Gross Weight
1.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved