A300W-30-11-84
ABB Contactors, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A300W-30-11-84

ABB Contactors, A Series
In stock
Item Number
A300W-30-11-84
MFG Item Number
A300W-30-11-84
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, A Series
Item #
A300W-30-11-84
Contactor, 3-P N/O, 120VAC, Welding

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A300W-30-11-84
Item Number A300W-30-11-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Current Rating 400 A
Making Capacity 3,360 A
Breaking Capacity 2,240 A
Withstand Current (RMS) 4,100 A
Overload Current 1,500 A for 30 s
Termination Screw
Approvals CSA, UL
Net Weight 12.76 lbs
Gross Weight 14.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved