A40-30-10-51
ABB Contactors, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A40-30-10-51

ABB Contactors, A Series
In stock
Item Number
A40-30-10-51
MFG Item Number
A40-30-10-51
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, A Series
Item #
A40-30-10-51
CONTACTOR, 3-P N/O, 480VAC COIL

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A40-30-10-51
Item Number A40-30-10-51
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Coil Type Magnetic
Poles 3NO
Frame Size A40
Auxiliary Contacts 1NO
Termination Screw
Overload Relays E45DU, TA25DU, TA42DU
General Purpose (AC1) 60 A
UL Motor Switching (AC3) 42 A
Max HP 115V 1PH 3 hp
Max HP 230/240V 1PH 15 hp
Max HP 200/208V 3PH 10 hp
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Max HP 575/600V 3PH 40 hp
Net Weight 1.52 lbs
Gross Weight 1.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved